Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Injector extractor set 2.1 L, 2.2 L, 3.0 V6 Mercedes, Chrysler 7 pieces

Injectors extractor set for Mercedes and Chrysler
SET INJECTOR EXTRATOR FOR MERCEDES/CHRY

Art.-no. 1952003920

EAN 4046777595253

-,--
price per selected packing unit
| Individual prices for customers after login
Injector extractor set 2.1 L, 2.2 L, 3.0 V6 Mercedes, Chrysler 7 pieces

Art.-no. 1952003920

-,--
price per selected packing unit
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

  • Special extractor tool for badly seized injectors in MERCEDES and CHRYSLER 2.1 L, 2.2 L, 3.0 V6 engines

  • Particularly compact design means that it can also be used on the fourth cylinder below the firewall

  • No need to lower the engine or remove the cylinder head

  • Saves a lot of time
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Number of pieces

7 PCS

Width

270 mm

Height

87 mm

Length

377 mm

Product weight (per item)

4160.000 g

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information