Injector connection adapter set for extractors Denso, Siemens, Bosch 8 pieces
Injector adapter & puller set 7 pieces
INJECTOR ADAPTOR A. PULLER SET
Art.-no.
1952003580
EAN 4058794286809
-,--
price per selected packing unit | Individual prices for customers after login
price per selected packing unit | Individual prices for customers after login
Show availability in Würth trade store
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +49 7940 15-2400.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/1641845.jpg)
Exclusively for trade customers
Register now and access more than 125,000 products
This adapter set is used to create a feed shaft holder on the injector
- Available injector extractors such as slide hammers/hydraulic cylinders/mechanical spindles can be used to extract seized injectors safely
- The newly developed half shell adapter for Bosch injectors grips below the ring nut (size 29 or size 30) from the outside, eliminating the need for partial dismantling and injector calibration
- With special sockets for removing the internal valve (3-pin for Denso / 2-pin for Siemens)
- Damage-free removal via male and female threads on Denso and Siemens injectors
Product information
Datasheets(X)
Number of pieces | 7 PCS |
Product weight (per item) | 2855 g |