Injector adapter for Siemens/Piezo With connecting thread
Injector adapter for Siemens and Piezo
SOCKET FOR SIEMENS, PIEZO M27X1- M18X1,5
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Datasheets(X)
Connection thread | M18 x 1.5 |
Male thread | 27 mm |
Length | 135 mm |
Width | 85 mm |
Height | 50 mm |
Product weight (per item) | 131.000 g |