Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Concrete specialist injectable mortar WIT-VIZ

Conc. specialist chemical injection mortar WIT-VIZ
ANC-MORT-(WIT-VIZ)-CART-420ML

Art.-no. 0905440004
EAN 4046777053036

-,--
price per selected packing unit
| Individual prices for customers after login

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Composite mortar for extreme loads in concrete (injection systems F-VIZ) and fatigue-related influences (injection system W-VIZ dynamic)
  • 2-component reactive resin mortar, styrene-free

  • 150 ml, 330 ml and 420 ml cartridges can be reused by replacing the mixer nozzle or by resealing with the sealing cap

  • Individual fixing point, cracked and uncracked concrete: Anchor rod W-VIZ-A or internally threaded sleeve W-VIZ-IT

  • Individual fixing point, dynamic: Anchor rod W-VIZ-A dynamic and W-VIZ-AV dynamic
Proof of Performance
  • European Technical Assessment ETA-04/0095: Chemical injection mortar WIT-VIZ + anchor rod W-VIZ-A or female thread sleeve W-VIZ-IG

  • General technical approval Z-21.3-1909: Injection mortar WIT-VIZ + anchor rod W-VIZ-A dynamic Seismic performance category C1 and C2 (W-VIZ-A M10 to M24)
Application area
Fastening of railings
Robot systems (fatigue-related influences)
High bays

Create the drill hole

From W-VIZ M10:


Make the drill hole with the Würth hollow drill bit. Hole cleaning can be dispensed with

Clean the drill hole


2x blow out, 2x mechanical brush out, 2x blow out


Blow out with compressed air from M20 drilled hole

Measure temperature

Screw mixer onto cartridge

Discard the first section of mortar (until the mortar is uniformly coloured - approx. 10 cm)

Fill injection mortar starting from base of drill hole

Press in anchor rod up to drill hole base while turning slightly

Visual check of mortar filling quantity, setting depth marking

Comply with hardening time of composite mortar

Install component, apply installation torque

Create the drill hole

From W-VIZ M10:


Make the drill hole with the Würth hollow drill bit. Hole cleaning can be dispensed with

Clean the drill hole


2x blow out, 2x mechanical brush out, 2x blow out


Blow out with compressed air from M20 drilled hole

Measure temperature

Screw mixer onto cartridge

Discard the first section of mortar (until the mortar is uniformly coloured - approx. 10 cm)

Fill injection mortar starting from base of drill hole

Push in female-thread anchor while turning slightly

Carry out visual check and comply with composite mortar hardening time

Remove extruded mortar and protective cap

Install component; maximum torque may not be exceeded

Create the drill hole

Clean drill hole (blow out 2 x, brush out mechanically 2 x, blow out 2 x), with M20 and larger, blow out with pneumatic air (pneumatic air nozzle)

Screw mixer onto cartridge

Before use, press out approx. 10 cm cord. Do not use this initial mortar!

Fill composite mortar starting from base of drill hole

Press in anchor rod up to drill hole base while turning slightly

Comply with hardening time of composite mortar

After the hardening time, remove extruded mortar

1. Apply installation torque


2. Screw on the locking nut, then tighten with a wrench ¼ to ½ a turn

  • European Technical Assessment ETA-04/0095: Chemical injection mortar WIT-VIZ + anchor rod W-VIZ-A or female thread sleeve W-VIZ-IG

  • General technical approval Z-21.3-1909: Injection mortar WIT-VIZ + anchor rod W-VIZ-A dynamic Seismic performance category C1 and C2 (W-VIZ-A M10 to M24)
Product information

Certificates/ Documents

 | 

 | 

Application area
  • Anchor rod W-VIZ-A: Railings, metal structures and profiles, brackets, supports, steps etc.

  • Anchor rod W-VIZ-IG: Railings, metal structures and steps etc.

  • Anchor rod W-VIZ-A dynamic: Slewing cranes, crane runways, ventilation fans, welding robots, conveyors, street signs, etc.

Type description

WIT-VM 100

Container

Coaxial cartridge

Contents

420 ml

Included in delivery

Mortar cartridge 420 ml (coaxial) + 1 x mixer nozzle

Suitable application gun

Battery-powered application gun 420ml
Application gun MULTI
Application gun WIT 420ml
Pneumatic application gun 420ml
EasyMax 420 ml
HandyMax 420 ml

Min./max. processing temperature /conditions

-5 to 40 °C / temperature in the anchorage ground during processing and hardening

Min./max. ambient temperature / Conditions

-40 to 120 °C / after completely curing process

Temperature resistance, long-term temperatures max.

72 °C

Temperature resistance, short-term temperatures max.

120 °C

Shelf life from production/conditions

18 Month / cool and dry storage area, 5°C to 25°C

Approval

ETA-04/0095
DIBt Z-21.3-1909
ETA-18/0979

Chemical basis

Vinylester, styrene free

Colour

Grey

Required accessory:
 
Product
Description
Quantity
PU
Price
/PU
Cordless application gun WIT

APPLGUN-CORDL-ANC-WIT-M-KST-420ML

Powerful Li-ion battery-powered application gun for WIT cartridges
x 1 pcs
Pneumatic 2C application gun WIT

APPLGUN-PN-ANC-(WIT-420ML)

Pneumatic version
x 1 pcs
Application gun EasyMax

APPLGUN-ANC-EASYMAX-(F.WIT)-420ML

Manual application gun for WIT cartridges
x 1 pcs
Application gun WIT

APPLGUN-ANC-(WIT-420ML)

For applying 380 ml, 410 ml and 420 ml WIT cartridges
x 1 pcs
Manual extrusion gun HANDYMAX 380/420

APPLGUN-HANDYMAX-(F.WIT-380-420ML)

Patented Handy Max system for optimum working comfort
x 1 pcs
Application gun WIT

APPLGUN-F.DWL-WIT-330ML

For pressing out WIT cartridges (150 ml, 280 ml, 320 ml, 300 ml, 330 ml) and silicone cartridges
x 1 pcs
Application gun HandyMax

APPLGUN-ANC-HANDYMAX-(F.WIT)-310ML

For pressing out WIT cartridges (150 ml, 320 ml, 330 ml)
x 1 pcs
FILL & CLEAN static mixer

MIX-DWL-PLA-WIT

For WIT cartridges of WIT-VM 250, WIT-VM 100, WIT-Nordic, WIT-Express, WIT-PM 200, WIT-EA 150 systems with cleaning element
x 10 pcs

Packaging unit

The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.

Structure of our article number

The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076

Information on price display

Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units

Quantity

The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Mixer nozzle extension WIT-MV

EXT-(F.MIX-DWL)-PLA-10X200

Extension for the mixer nozzle

Packaging unit

The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.

Structure of our article number

The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076

Information on price display

Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units

Quantity

The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information