Information sign No entry
Entering the construction side forbidden (text)
SIGNPOST-(BETRETEN VERBOTEN)-YEL/BLACK
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Datasheets(X)
Length | 300 mm |
Width | 200 mm |
Material | Plastic |
Colour | Black, Yellow |
Product weight (per item) | 112.000 g |