Information frame, write-on, magnetic
Document holder, write-on, magnetic
DOCUHOLD-MAGNETIC-WRTBLE-A4-SILBER
Art.-no. 0957570013
EAN 4062856013500
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Direct writing on A4 documents without opening the info frame
- Easy to attach to metallic surfaces such as whiteboards, presentation boards and lockers as well as lean cubes and machines in production
- Fold-open magnetic frame for fast insertion and replacement of documents
- Pen holder for all pens, with mounting clip
- Fill level up to 5 sheets of 80 g/m²
Datasheets(X)
Applications: Cleaning plans, recording and documenting of information, maintenance and safety checks, registration charts for events.
Colour | Silver |
Material | Polyvinyl chloride hard film |
Height | 320 mm |
Width | 235 mm |
DIN format | A4 |
Design | Magnetic |