Information frame, self-adhesive
DOCUHOLD-SA-A4-RED
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Present information in a professional, high-quality manner
- Dual inserts allow reading from both sides on glass surfaces
- Frame appears identical from each side
- Can, for example, be removed from the glass
- Documents can be inserted and changed quickly with the hinged, magnetic frame
- Simple to install on sufficiently strong, smooth surfaces without additional materials
- Can be used in portrait or landscape orientation
Datasheets(X)
For DIN A4 documents such as room identifiers, orientation information, hazardous substance instructions, operating instructions, fire safety identifiers.
Colour | Red |
Material | Plastic |
Height | 236 mm |
Width | 322 mm |
DIN format | A4 |