Info frame for headlines, magnetic
DOCUHOLD-MAGN-HEADLINE-A4-BLACK
Art.-no. 0957570020
EAN 4062856013821
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Magnetic reverse side for easy mounting on metallic surfaces
- Fast insertion and replacement of documents
Datasheets(X)
Ideal for use in combination with the A4 info frame on e.g. whiteboards and information boards
Colour | Black |
Material | Polyvinyl chloride hard film |
Height | 66 mm |
Width | 236 mm |
DIN format | A4 |
Design | Magnetic |