Industry module 8
Industry module 8
MODBLOCK-VEH-BRANCH-MODUL-8
Art.-no. 096399 608
EAN 4099618382833
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Suitable for many different vehicle types
- See assignment table
Right-hand side consisting of:
- Substructure, clear height 420 mm
- One drawer (height 150 mm) with separating plate
- One storage rack with separating plate for clear and orderly storage of small parts
- One top frame with separating plate
Made of high-strength steel with high-quality powder coating
Includes non-slip mats
Includes side and floor mounting kits
Floor panel not included in the scope of delivery.
Datasheets(X)
Type description | GBMO08 |
Width | 1112 mm |
Height | 980 mm |
Depth | 382 mm |
Clear height | 420 mm |
Load capacity of drawer | 40 kg |
Product weight (per item) | 34.000 kg |
Colour | Anthracite grey RAL 7016 structured, Traffic red RAL 3020, structured |
Material | Aluminium, steel |