Industry module 5
Industry module 5
MODBLOCK-VEH-BRANCH-MODUL-5
ORSYMOBIL
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Suitable for many different vehicle types
- See assignment table
Right-hand side consisting of:
- Substructure, clear height 420 mm
- Two racks, each with four small parts boxes for clear and orderly storage of small parts
- One drawer (height 180 mm) with separating plate
- Two case supports with two cases
- One top frame with two separating plates
Made of high-strength steel with high-quality powder coating
Includes non-slip mats
Includes side and floor attachment sets
Floor panel not included in the scope of delivery.
Datasheets(X)
Width | 1390 mm |
Height | 920 mm |
Depth | 382 mm |
Load capacity of drawer | 40 kg |
Load capacity of support bracket | 40 kg |
Product weight (per item) | 55.000 kg |
Colour | Traffic red RAL 3020, structured |
Material | Aluminium, steel |