Industry module 43
Industry module 43
MODBLOCK-VEH-BRANCH-MODUL-43
Art.-no. 096399 643
EAN 4068362199608
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Suitable for many different vehicle types
- See assignment table
Right-hand side consisting of:
- Substructure with two flaps, clear height 420 mm
- One extendable workbench with vice
- One flap shelf (flap height 180 mm)
- Two case shelves with cases
- One drawer (height 120 mm) with separating plate
- One storage rack with two separating plates for clear and orderly storage of tools and small parts
- One rack with eight small parts boxes for clear and orderly storage of small parts
- One top frame with two separating plates
Made of high-strength steel with high-quality powder coating
Includes non-slip mats
Includes side and floor mounting kits
Vehicle floor panel not included in the scope of delivery.
Datasheets(X)
Width | 1668 mm |
Height | 1400 mm |
Depth | 382 mm |
Product weight (per item) | 116.000 kg |
Colour | Anthracite grey RAL 7016 structured |
Material | Steel / steel |