Industry module 4
Industry module 4
MODBLOCK-VEH-BRANCH-MODUL-4
Art.-no. 096399 604
EAN 4099618382796
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Suitable for many different vehicle types
- See assignment table
Right-hand side consisting of:
- Substructure with panel, clear height 360 mm
- Two storage racks, each with one separating plate for clear and orderly storage of small parts
- One top frame with separating plate
Made of high-strength steel with high-quality powder coating
Includes non-slip mats
Includes side and floor mounting kits
Floor panel not included in the scope of delivery.
Datasheets(X)
Type description | GBMO04 |
Width | 834 mm |
Height | 920 mm |
Depth | 330 mm |
Clear height | 360 mm |
Product weight (per item) | 19.800 kg |
Colour | Anthracite grey RAL 7016 structured, Traffic red RAL 3020, structured |
Material | Steel/aluminium |