Industry module 26
Industry module 26
MODBLOCK-VEH-BRANCH-MODUL-26
Art.-no. 096399 626
EAN 4099618380020
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Suitable for many different vehicle types
- See assignment table
Left-hand side consisting of:
- Substructure, clear height 420 mm
- Two flap shelves (flap height 180 mm)
- One flap shelf (flap height 105 mm)
- One top frame with two separating plates
Made of high-strength steel with high-quality powder coating
Includes non-slip mats
Includes side and floor mounting kits
Floor panel not included in the scope of delivery.
Datasheets(X)
Type description | GBMO26 |
Width | 1390 mm |
Height | 1400 mm |
Depth | 382 mm |
Clear height | 420 mm |
Product weight (per item) | 47.000 kg |
Colour | Anthracite grey RAL 7016 structured, Traffic red RAL 3020, structured |
Material | Aluminium, steel |