Industry module 19
Industry module 19
MODBLOCK-VEH-BRANCH-MODUL-19
ORSYMOBIL
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Suitable for many different vehicle types
- See assignment table
Left-hand side consisting of:
- Substructure with panel, clear height 510 mm
- Three storage racks, each with two separating plates for clear and orderly storage of tools and small parts
- One rack with six small parts boxes
- One top frame with two separating plates
Made of high-strength steel with high-quality powder coating
Includes non-slip mats
Includes side and floor mounting kits
Floor panel not included in the scope of delivery.
Datasheets(X)
Width | 1390 mm |
Height | 1670 mm |
Depth | 382 mm |
Product weight (per item) | 45 kg |
Colour | Anthracite grey RAL 7016 structured |
Material | Aluminium, steel |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!