Industry module 13
Industry module 13
MODBLOCK-VEH-BRANCH-MODUL-13
Art.-no. 096399 613
EAN 4099618380099
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Suitable for many different vehicle types
- See assignment table
Right-hand side consisting of:
- Substructure with flap, clearance height 390 mm
- One flap shelf (flap height 180 mm)
- One storage rack with separating plate for clear and orderly storage of tools and small parts
- One top frame with separating plate
Made of high-strength steel with high-quality powder coating
Includes non-slip mats
Includes side and floor mounting kits
Floor panel not included in the scope of delivery.
Datasheets(X)
Type description | GBMO13 |
Width | 834 mm |
Height | 980 mm |
Depth | 382 mm |
Clear height | 390 mm |
Product weight (per item) | 23.400 kg |
Colour | Anthracite grey RAL 7016 structured, Traffic red RAL 3020, structured |
Material | Aluminium, steel |