Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Industry module 1

Industry module 1
MODBLOCK-VEH-BRANCH-MODUL-1
ORSYMOBIL

Art.-no. 096399 601
EAN 4099618380044
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
Module block for vehicle equipment for the plastering, painting, interior finishing, carpentry, roofing, heating, plumbing and electrical industries and for public companies

Suitable for many different vehicle types


  • See assignment table


Right-hand side consisting of:


  • Substructure, clear height 420 mm

  • Aluminium storage rack with flap

  • Aluminium storage box rack with six SLB boxes

  • One top frame with two separating plates


Made of high-strength steel with high-quality powder coating



Includes non-slip mats



Includes side and floor mounting kits

Notice

Floor panel not included in the scope of delivery.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Width

1390 mm

Height

980 mm

Depth

382 mm

Product weight (per item)

40 kg

Colour

Anthracite grey RAL 7016 structured
Traffic red RAL 3020, structured

Material

Aluminium, steel

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information