Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Industry Clean cleaner

Industry cleaner
LBLREM-(INDUSTRY-CLEANER)-CANISTER-5LTR

Art.-no. 089314005
EAN 4038898287674
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
High-quality special cleaner for removing adhesive tape residue, labels and film stickers as well as stubborn dirt. NSF-certified

Effective


  • Easy removal of adhesive residues, labels and adhesive tapes

  • Stubborn dirt such as wax, rubber abrasion, silicone residues, permanent marker, oil and grease are loosened


Gentle on materials, delicate surfaces such as aluminium, brass and stainless steel are not damaged



User-friendly


  • No unpleasant odours for users and the environment.

  • Fast and effective cleaning.


Acetone-, silicone- and AOX-free

Notice

Prior to treatment, check rubber and plastic parts for compatibility in an invisible location. Paints may be attacked.

NSF registered, class K3, reg. no. 149620, 149621

The usage instructions are recommendations based on the tests we have conducted and on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We ensure the consistent quality of our products. We reserve the right to make technical changes and further develop products.

Product information

Datasheets(X)

Safety data sheet

Certificates/ Documents

 | 

 | 

Application area

Cleans machine parts, plastic parts and metallic surfaces of adhesive residues. Also suitable for removing protective preservatives e.g. on brake discs.

Contents

5 l

Colour

Transparent

Chemical basis

Special benzine with D-limonene

Smell/fragrance

Characteristic

Density

0.74 g/cm³

Min. flashing point

10 °C

Shelf life from production/conditions

24 Month / below 25°C

AOX-free

Yes

Silicone-free

Yes

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
REFILLO®mat filling can

CAN-F.REFILLOMAT-INDUSTRIECLEAN-400ML

REFILLOMAT
The safe and economical system for automatically refilling spray cans with active ingredients and compressed air
x 1 pcs
Industry Clean Refillomat

LBLREM-(IND-CLEANER)-REFILLOMAT-20LTR

High-quality special cleaner for industry and craft trades
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
Additive article:
 
Product
Description
Quantity
PU
Price
/PU
Rubber Eraser

SHTERSR-F.DBS3500

For fast and easy removal of films, stickers and adhesive residues on metallic and paint surfaces.
x 1 pcs
Tap DN 45 thread for 5 l and 10 l plastic canisters

TAP-(F.PLACANI-5LTR)

The tap makes it quick and easy to cleanly fill up and dispense liquids and helps with dosing large amounts of liquid in a short period of time.
x 1 pcs
Pressure sprayer Solvent-resistant

PMPSPRBTL-PLA-EMPTY-1LTR

For simple processing of solvent-containing products from canisters or drums
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
Suitable glove:
 
Product
Description
Nitrile chemical protective glove With cotton velour finish inside
Nitrile chemical protective glove With cotton velour finish inside
Description:
Permeation level: 6
Nitrile chemical protective glove Long, heavy-duty design
Nitrile chemical protective glove Long, heavy-duty design
Description:
Permeation level: 6
Permeation is the process by which a chemical moves through the material of a protective glove on a molecular level. The time from the initial contact between the chemical and the glove to the permeation of the material is the breakthrough time.
Measured breakthrough time
Permeation level
< 10 min
0
≥ 10 min
1
≥ 30 min
2
≥ 60 min
3
≥ 120 min
4
≥ 240 min
5
≥ 480 min
6

Important information:

The information given is based on experience and laboratory conditions and is designed as a guide. However, the actual suitability of a glove depends on the individual conditions of its use and must be confirmed by an appropriate test under operational conditions. Given the variety of materials and chemicals used, the possibility of incompatibility or usage problems for the wearer cannot be excluded in individual cases. We would be happy to advise you about optimum solutions.

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information