Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Industry Clean Refillomat

Industrial Clean-Refillomat canister
LBLREM-(IND-CLEANER)-REFILLOMAT-20LTR

Art.-no. 0893140520
EAN 4050382063304

-,--
price per selected packing unit
| Individual prices for customers after login

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

High-quality special cleaner for industry and craft trades

Easy removal of adhesive residues, labels and adhesive tapes



Stubborn dirt such as wax, rubber abrasion, silicone residues, permanent marker, oil and grease are loosened



Gentle on materials


Sensitive surfaces such as aluminium, brass and stainless steel are not damaged.



User-friendly


  • No unpleasant odours for users and the environment

  • Fast and effective cleaning


Acetone-free



Silicone and AOX-free

Notice

Prior to treatment, check rubber and plastic parts for compatibility in an invisible location. Paints may be attacked.

The usage instructions are recommendations based on the tests we have conducted and are based on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee the consistent quality of our products. We reserve the right to make technical changes and carry out further development.

Product information

Datasheets(X)

Safety data sheet

Certificates/ Documents

 | 

 | 

Application area

Cleans machine parts, plastic parts and metallic surfaces of adhesive residues. Also suitable for removing protective preservatives e. g. on brake discs.

Contents

20 l

Colour

Colourless

Smell/fragrance

Characteristic

Viscosity/consistency

Liquid

Density

0.73 g/cm³

Min. flashing point

-24 °C

AOX-free

Yes

Silicone-free

Yes

Required accessory:
 
Product
Description
Quantity
PU
Price
/PU
REFILLO®mat filling can

CAN-F.REFILLOMAT-INDUSTRIECLEAN-400ML

REFILLOMAT
The safe and economical system for automatically refilling spray cans with active ingredients and compressed air
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information