Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Industrial wet and dry vacuum cleaner ISS 40-M AUTOMATIC

Indust.wet/dry vac.clnr ISS 40-M autom.
VACCLNR-WET/DRY-EL-(ISS40-M-AUTOMATIC)
MASTER

Art.-no. 07011430
EAN 4056807687841
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
Universal safety vacuum suitable for construction sites, with M certification and automatic filter cleaning

Dust class M certification


Guaranteed dust collection efficiency of 99.9% in accordance with EN 60335-2-69



Storage and mounting option for Würth system cases


Flat container head



Accessories can be stored on the device and are always ready to use


Integrated storage for the joint nozzle and tool sleeve with quick connections, flexible hose, and power cable storage



Ideal for use on construction sites


Robust container with bumpers and large, sturdy metal rollers



Anti-static preparation


Static charges are discharged by the grounded connection piece and the electrically conductive accessories included in the scope of delivery, ensuring reliable protection against electrostatic charges.



All functions are easy to operate and control


Switches for On/Off, 15 s/60 s filter cleaning, speed control and hose selection



User-friendly operation in conjunction with power tools


Socket with Hall sensor for automatic power tool detection, allowing the vacuum to be controlled via a connected tool.



Automatic filter cleaning system


  • The flat pleated filter is cleaned automatically by an air blast according to the time interval selected (15 or 60 seconds).

  • Ensures long uninterrupted operation

  • Low noise level

  • Long filter life

  • Low maintenance costs
Notice
  • A dust bag and folding filter must always be used when dry vacuuming. Do not vacuum without a filter system, otherwise the vacuum motor may be damaged, resulting in a health risk from increased fine dust emissions.

  • Use a PES flat pleated filter for wet vacuuming.

  • An electronic air flow monitor triggers a beep as soon as the airflow drops below 20 m/s. The accessory then needs to be checked for blockage or the container needs to be emptied.

2 Years WÜRTH MASTERPLUS Warranty for wear damage


The current WÜRTH MASTERPLUS warranty conditions must be observed.

3 Years Warranty on manufacturing and material defects


Excluded are damages caused by improper use, overloading or failure to observe the operating instructions.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Ideal for hazardous dusts, e.g., hardwoods, panel materials, paint dust particles, ceramics, concrete and brick. Not for asbestos!

Air current

74 l/s

Underpressure

23.7 kPa

Bin capacity

39 l

Max power

1380 W

Cable length

7.5 m

Min./max. frequency

50 / 60 Hz

Sound-pressure level

68 dB

IP protection class

IP X4

Length

560 mm

Width

370 mm

Height

655 mm

Underpressure (Turbine) max.

25.4 kPa

Industrial wet and dry vacuum cleaner ISS 40-M AUTOMATIC including:
Suction hose, electrically conductive
1 x
Suction hose, electrically conductive

SUCNHOSE-(EL-COND)-F.VC-ISS-NW35-L3M

Description:
3 m
Clip-on, electrically-conductive suction hose for industrial wet and dry vacuum cleaner
Quantity: 1 x
1 x
Wet/dry filter bag, fleece

WET/DRYFILTBG-FLC-F.VC-ISS

Description: Extremely tear-resistant, 3-ply fleece filter bag of dust class M for industrial vacuum cleaners. Suitable for normal dirt, abrasive dusts, fine dusts and moist dirt
Quantity: 1 x
1 x
PE disposal bag with spunbonded fabric

BG-PE-SPUNBONDEDFLC-F.VC-ISS

Description: For dust-free disposal
Quantity: 1 x
1 x
Flat folding filter, coated For ISS series

FLFLDFILT-PES-(F.VC-ISS)

Quantity: 1 x
1 x
Universal connection sleeve electrically conductive

UNISLEV-F.VC-ISS-NW35

Quantity: 1 x
1 x
Plastic crevice nozzle for vacuuming in confined spaces with industrial wet and dry vacuum cleaners

JNTNOZ-(F.VC-ISS-DN35)-NW35-225MM

Quantity: 1 x
1 x
Elbow, electrically conductive For ISS and TSS series

ELBW-F.VC-ISS-2C-(EL-COND)-NW35

Quantity: 1 x
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
Wet/dry floor nozzle

FLRNOZ-(F.ISS-VC-DN35)-PP-360MM

All-purpose nozzle including replaceable brush strips and rubber lips for industrial wet and dry vacuum cleaners
x 1 pcs
Chrome-plated suction pipe Made of metal for ISS and TSS series

SUCNPIP-(F.VC-ISS)-MET-NW35-550MM

x 1 pcs
Extension hose Made of plastic for ISS and TSS series

EXTHOSE-(F.VC-ISS/TSS)-NW35-L3M

MASTER