Industrial wet and dry vacuum cleaner ISS 30-L
ISS 30-L industrial wet & dry vacuum cleaner
VACCLNR-WET/DRY-EL-(ISS30-L)
MASTER
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Dust class: L-certification
Guaranteed dust collection efficiency of 99% in accordance with EN 60335-2-69
Constant suction power and long filter life
Semi-automatic filter cleaning
Storage and mounting option for Würth system cases
Flat container head allows Würth system cases to be attached.
Accessories can be stored on the device and are always ready to use
Integrated storage of the joint nozzle and tool sleeve, flexible hose and power cable storage
Simple and convenient to use
The bayonet and clip connections ensure easy and safe connection of accessories with a nominal width of 35 mm.
Anti-static preparation
The earthed connection means that static charges are dissipated. Sparks and electric shocks are prevented by the use of electrically conductive accessories (sold separately).
- During dry vacuuming, a dust bag and folding filter must always be used. Do not vacuum without a filter system, otherwise the vacuum motor may be damaged, resulting in a health risk from increased fine dust emissions.
- Use a PES flat folding filter for wet vacuuming.
2 Years WÜRTH MASTERPLUS Warranty for wear damage
The current WÜRTH MASTERPLUS warranty conditions must be observed.
3 Years Warranty on manufacturing and material defects
Excluded are damages caused by improper use, overloading or failure to observe the operating instructions.
Datasheets(X)
Ideal for all general cleaning work, e.g. car vacuuming, floor cleaning and workbench cleaning.
Air current | 74 l/s |
Underpressure | 23 kPa |
Bin capacity | 30 l |
Max power | 1380 W |
Cable length | 7.5 m |
Hose connection diameter | 35 mm |
Min./max. frequency | 50 / 60 Hz |
Sound-pressure level | 70 dB |
IP protection class | IP X4 |
Length | 540 mm |
Width | 370 mm |
Height | 560 mm |
Underpressure (Turbine) max. | 25.4 kPa |
WET/DRYFLRNOZ-F.VC-PLA-NW35-300MM
JNTNOZ-(F.VC-ISS-DN35)-NW35-225MM
SUCNPIP-(F.VC-ISS)-MET-NW35-550MM
ELBW-(F.VC-ISS)-PP-NW35
Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2
Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)
Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)
Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.
Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!