Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Industrial wet and dry vacuum cleaner ISS 30-L Includes an extensive accessory set

Wet/dry vacuum cleaner ISS 30-L auto. EDITION
VACCLNR-WET/DRY-EL-(ISS30-L-AUTM)-EDITN

Art.-no. 07011332

EAN 4062856999286

-,--
price per selected packing unit
| Individual prices for customers after login
Industrial wet and dry vacuum cleaner ISS 30-L Includes an extensive accessory set

Art.-no. 07011332

-,--
price per selected packing unit
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Universal vacuum cleaner suitable for construction sites with L certification and automatic filter cleaning

Dust class L-certification


Guaranteed dust collection efficiency of 99 % in accordance with EN 60335-2-69



Storage and mounting option for Würth system cases



Accessories included with the device


Integrated storage for the crevice nozzle and tool sleeve with quick connections, flexible hose and power cable storage



Robust container with bumpers and large, sturdy metal rollers



Antistatic treatment


Thanks to the grounded connection supports and the electrically conductive accessories included in the scope of delivery, static charges are dissipated, thereby ensuring reliable protection against electrostatic charges.



Easy to operate and control the various functions


On/off, 15 s/60 s filter cleaning and speed control switch



User-friendly working in conjunction with power tools


Outlet with Hall sensor for automatic power tool detection, this allows the vacuum cleaner to be controlled via a connected power tool.



Automatic filter cleaning system


  • The pleated filter is cleaned automatically by an air blast according to the time interval selected (15 or 60 seconds).

  • Ensures extended, interruption-free operation

  • Low noise level

  • Long filter service life

  • Low maintenance costs
Notice
  • A dust bag and folding filter must always be used when dry vacuuming. Do not vacuum without a filter system, otherwise the vacuum motor may be damaged, resulting in a health risk from increased fine dust emissions.

  • Use a PES flat folding filter for wet vacuuming.

  • Only available in this special edition with extensive accessory set.

3-year Würth power tool guarantee on wear and tear damages.


The guarantee is subject to the current terms and conditions, which must be followed.

3 Years Warranty on manufacturing and material defects


Excluded are damages caused by improper use, overloading or failure to observe the operating instructions.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Ideal for carpenters, electricians, construction/ancillary trades, parquet and tile floor layers, as well as the entire automotive sector.

Air current

74 l/s

Underpressure

23 kPa

Bin capacity

30 l

Max power

1380 W

Cable length

7.5 m

Hose connection diameter

35 mm

Min./max. frequency

50 / 60 Hz

Sound-pressure level

69 dB

IP protection class

IP X4

Length

560 mm

Width

370 mm

Height

580 mm

Industrial wet and dry vacuum cleaner ISS 30-L Includes an extensive accessory set including:
1 x
Flat folding filter, coated for ISS series

FLFLDFILT-PES-(F.VC-ISS)

Quantity: 1 x
1 x
Universal connection sleeve electrically conductive

UNISLEV-F.VC-ISS-NW35

Quantity: 1 x
1 x
Plastic crevice nozzle for vacuuming in confined spaces with industrial wet and dry vacuum cleaners

JNTNOZ-(F.VC-ISS-DN35)-NW35-225MM

Quantity: 1 x
1 x
Elbow, electrically conductive for ISS and TSS series

ELBW-F.VC-ISS-2C-(EL-COND)-NW35

Quantity: 1 x
1 x
Wet/dry filter bag, fleece

WET/DRYFILTBG-FLC-F.VC-ISS

Description: Extremely tear-resistant, 3-ply fleece filter bag of dust class M for industrial vacuum cleaners. Suitable for normal dirt, abrasive dusts, fine dusts and moist dirt
Quantity: 1 x
1 x
Wet/dry floor nozzle

FLRNOZ-(F.ISS-VC-DN35)-PP-360MM

Description: All-purpose nozzle including replaceable brush strips and rubber lips for industrial wet and dry vacuum cleaners
Quantity: 1 x
1 x
Suction hose, electrically conductive for ISS and TSS series

SUCNHOSE-F.VC-ISS-(EL-COND)-NW35-L4M

Description:
4 m
Quantity: 1 x
1 x
Suction brush, plug-in for ISS 35(-S automatic) and ISS 45-M automatic

SUCNBRSH-PLGA-F.VC-NW35

Quantity: 1 x
2 x
Chrome-plated suction pipe made of metal for ISS and TSS series

SUCNPIP-(F.VC-ISS)-MET-NW35-550MM

Quantity: 2 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information