Industrial hand brush Arenga/Elaston For coarse and fine dirt outdoors
Industrial hand brush arenga/elaston
HNDBRSH-ARENGA/ELASTON-L280MM
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Mixture binds the dust
- Wood coated with clear varnish
- Durable
- Wet strength
Datasheets(X)
![]() | |
Material of long handle | Wood |
Material of bristles | Mixed bristle |
Length (L) | 28 cm |
Width (B) | 5 cm |
Length of bristles (H) | 8 cm |
Working length (A) | 16 cm |
Number of rows | 4 PCS |