Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Individual connection shower tray and/or bathtub (flood shower) dry walling

Installation box, sing. connection, DWANN/BWANN TB
IB-CWTR-DC-DN16

Art.-no. 5275035000

EAN 4052712121982

-,--
price per selected packing unit
| Individual prices for customers after login
Individual connection shower tray and/or bathtub (flood shower) dry walling

Art.-no. 5275035000

-,--
price per selected packing unit
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

For millimetre-precise and secure installation to ensure optimal sound insulation

Simple installation


Quick mounting without screw connection



Huge time savings


  • Pipe feedthroughs are completely pre-assembled without tension and ready for connection

  • The enlarged and elegant wall panels increase the accuracy of the wall connection

Tested with maximum dimensional accuracy


  • Drywall can be sealed immediately


Makes working practices easier


  • Prevents unevenness during tiling work

  • No corrosion

  • Protection against condensation water


Stable substrate


The plaster and tile base boards guarantee a permanently stable substrate



Optimum insulation

Notice

"Item-specific details" must be entered for these article numbers. The following information is required:


Pipe manufacturer: e.g. Viega


Pipe type: e.g. Raxofix


Your order cannot be processed without this information.


Additional pipe designs also available

These products cannot be exchanged or returned. Each order is manufactured individually to the customer's specifications.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Instructions

1. The dry walling company must secure the floor rail and roof rail. Only loosely insert the vertical CW profiles into these rails (do not secure).


2. The installer arranges the installation boxes depending on the design type (WB, BT, ST, sink or washing machine) and determines the appropriate installation height. Insert the installation boxes between the two CW profiles, align horizontally and fasten by crimping using attachment pliers.


3. Lastly, secure a vertical CW profile to the floor so that the installation box can no longer be moved.

Material of box

Closed-cell polyurethane foam

DN tube connection

DN.. 16..

Product weight (per item)

325 g

Manufacturer of pipe system

Freely selectable

Water inlet

Mixed water

Colour

Red

Box depth

50 mm

Required accessory:
 
Product
Description
Quantity
PU
Price
/PU
Sheet metal profile pliers

SHTMETPLRS-PRFL

For connecting sheet metal profiles without screws and bolts
x 1 pcs
Washstand fixing

WBFXNG-F.DRYCNST

Complete mounting set
x 1 pcs
Attachment pliers for sheet metal profile

ATTCHPLRS-F.SHTMETPRFL

For connecting sheet-metal profiles
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Splash water sleeve

SPLSHWTRSLEV-F.INSTLBOX

Prevents water penetrating into the plasterboard or Walls
x 1 pcs
Additional item, double wall disc

ADDITEM-F.INSTLBOX-(DB-WLDISC)-DN16

x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information