Individual connection WC shower tray and/or bathtub (flood shower) dry walling
Installation box, single conn., WC/DWANN/BWANN TB
IB-CWTR-DC-DN20
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
For millimetre-precise and firm installation so as to ensure optimal sound insulation
Simple installation
Quick mounting without screw connection
Huge time savings
- Pipe feedthroughs are completely pre-assembled without tension and ready for connection
- The enlarged and elegant wall panels increase the accuracy of the wall connection
Tested with maximum dimensional accuracy
- Drywall can be sealed immediately
Makes working practices easier
- Prevents unevenness during tiling work
- No corrosion
- Protection against condensation water
Stable substrate
Optimum insulation
The fittings are protected thanks to the millimetre-precise outlet guides.
"Item-specific details" must be entered for these article numbers. The following information is required:
Pipe manufacturer: e.g. Viega
Pipe type: e.g. Raxofix
Your order cannot be processed without this information.
Additional pipe designs also available
These products cannot be exchanged or returned. Each order is manufactured individually to the customer's specifications.
Datasheets(X)
1. The dry walling company must secure the floor rail and roof rail. Only loosely insert the vertical CW profiles into these rails (do not secure).
2. The installer arranges the installation boxes depending on the design type (WB, BT, ST, sink or washing machine) and determines the appropriate installation height. Insert the installation boxes between the two CW profiles, align horizontally and fasten by crimping using attachment pliers.
3. Lastly, secure a vertical CW profile to the floor so that the installation box can no longer be moved.
Material of box | Closed-cell polyurethane foam |
DN tube connection | DN.. 20.. |
Product weight (per item) | 355 g |
Manufacturer of pipe system | Freely selectable |
Water inlet | Cold water |
Colour | Red |
Box depth | 50 mm |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!