Indexable insert cermet TCMT (finishing)
ISO P finishing TC
INDEXAINRT-TCMT16T312-MP-HC3215
Art.-no. 5445521106
EAN 4065233016668
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Positive cutting geometry
Compared with carbide, cermet as a cutting material has a better wear resistance and a lower propensity for the development of built-up edges in tough materials. Its self-sharpening wear pattern keeps cutting forces low even after long cutting times. In finishing operations, this prolongs the service life and enables the greatest possible dimensional stability and glossy surfaces.
Datasheets(X)
Large infeed area for longitudinal and face turning
Material to be processed | Steel |
Supply type | Smoothing |
Material | Carbide |
ISO-Code Rotating | TCMT 16T312 |
Chip breaker code | MP |
Carbide type ISO | P15 |
Carbide type | HC3215 |
Machining conditions for indexable insert | Good |
Shape of indexable insert ISO | T |
Clearance angle of indexable insert ISO | C |
Tolerance class of indexable insert ISO | M |
Indexable insert type ISO | T |
Size of indexable insert ISO | 16 |
Thickness of indexable insert ISO | T3 |
Corner radius of indexable insert ISO | 12 |
Coating | CVD |
Carbide type area ISO | P |
Materials group | P (primary application) |
min./max. ap | 0.5-2.5 mm |
f min./max. | 0.2-0.4 mm/r |
Min./max. Vc in steel | 170-420 m/min |