Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Indexable insert carbide TCMT (finishing)

Universal ISO P-M-K-S finishing TC
INDEXAINRT-TCMT110208-HMP-HP5300

Art.-no. 5445529102

EAN 4065233016620

-,--
price per selected packing unit
| Individual prices for customers after login
Indexable insert carbide TCMT (finishing)

Art.-no. 5445529102

-,--
price per selected packing unit
Quantity
PU
x 10 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Ideal for small infeeds and feed rates for universal use in many different materials, such as steel (ISO P), stainless steel (ISO M), cast iron (ISO K) and heat-resistant super alloys (HRSA, ISO S)
  • Positive cutting geometry

  • Excellent chip control

  • Extended service life thanks to excellent PVD coating technology with high hardness and oxidation resistance
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Large infeed area for longitudinal and face turning

Material to be processed

Steel, Stainless steel, Cast iron, Highly heat-resistant alloys

Supply type

Smoothing

Material

Carbide

ISO-Code Rotating

TCMT 110208

Chip breaker code

HMP

Carbide type ISO

P35, M25, K25, S20

Carbide type

HP5300

Machining conditions for indexable insert

Unfavourable

Shape of indexable insert ISO

T

Clearance angle of indexable insert ISO

C

Tolerance class of indexable insert ISO

M

Indexable insert type ISO

T

Size of indexable insert ISO

11

Thickness of indexable insert ISO

02

Corner radius of indexable insert ISO

08

Coating

PVD

Carbide type area ISO

P, M, K, S

Materials group

P (primary application), M (primary application), K (primary application), S (primary application)

min./max. ap

0.4-2.5 mm

f min./max.

0.09-0.26 mm/r

Min./max. Vc in steel

80-250 m/min

Min./max. Vc in stainless steel

80-190 m/min

Min./max. Vc in cast iron

75-140 m/min

Vc in heat resistant alloys min./max.

20-60 m/min

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information