Inch ratchet combination wrench With POWERDRIV® drive
Ratchet combination wrench, inch, straight
RTCHCOMBIWRNCH-WS5/8
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Special tool with box-end and open-end wrench
- The extremely strong open end inclined by 15° loosens even seized screws
- Narrow open end and box end for working in confined spaces, with arc swing of 5°
- For fast and effortless tightening, the box end is finely toothed with 72 teeth
- To change the direction of rotation, the wrench is simply turned over
- The versatile usability reduces costs of replacement and storage
Particularly high quality for a long service life
- With proven chromium-vanadium steel
- The surfaces are chrome-plated and have a satin matt finish, which ensures a secure grip even with oily hands
- The surface provides lasting resistance against rust and ensures a far longer than average service life
- The long-term usability of the ratchet combination wrench reduces costs of replacement and storage
Please note: these spanners carry a maximum torque rating, which should be observed at all times.
Datasheets(X)
![]() | |
Width across flats (SW) | 5/8 inch |
Length (L) | 208 mm |
Thickness of jaw (a1) | 6.8 mm |
Ring thickness (a2) | 9.9 mm |
Width of jaws (outside) (b1) | 33 mm |
External diameter of ring (d) | 30.8 mm |
Max. torque (F max.) | 248 Nm |
Material | Chrome-vanadium steel |
Surface | Chrome plated |
