Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Inch ratchet combination wrench With POWERDRIV® drive

Ratchet combination wrench, inch, straight
RTCHCOMBIWRNCH-WS5/16

Art.-no. 0714251310
EAN 4062856395071
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
Straight, slim shape, ZEBRA® professional-quality tool

Special tool with box-end and open-end wrench


  • The extremely strong open end inclined by 15° loosens even seized screws

  • Narrow open end and box end for working in confined spaces, with arc swing of 5°

  • For fast and effortless tightening, the box end is finely toothed with 72 teeth

  • To change the direction of rotation, the wrench is simply turned over

  • The versatile usability reduces costs of replacement and storage


Particularly high quality for a long service life


  • With proven chromium-vanadium steel

  • The surfaces are chrome-plated and have a satin matt finish, which ensures a secure grip even with oily hands

  • The surface provides lasting resistance against rust and ensures a far longer than average service life

  • The long-term usability of the ratchet combination wrench reduces costs of replacement and storage
Notice

Please note: these spanners carry a maximum torque rating, which should be observed at all times.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Width across flats (SW)

5/16 inch

Length (L)

140 mm

Thickness of jaw (a1)

4 mm

Ring thickness (a2)

6.5 mm

Width of jaws (outside) (b1)

16.7 mm

External diameter of ring (d)

16.8 mm

Max. torque (F max.)

31 Nm

Material

Chrome-vanadium steel

Surface

Chrome plated

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information