Impact tool Pin punches with pilots in accordance with DIN 6450
Pin punch, locking pins
PINPNCH-TAP
Art.-no. 071463 45
EAN 4011231720212
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Chromium-vanadium air hardening steel
Tempered safety hammer heads
Prevents hammer head from developing bulges or splintering
Fully hardened shaft
Particularly tough and wear-resistant as a result
Pilots on shaft of pin punch
Used to perfectly centre tool on clamping sleeves.
Datasheets(X)
![]() | |
Length (l1) | 180 mm |
Blade length (L2) | 95 mm |
Width of tip (d) | 6 mm |
Striking-surface diameter (a) | 10 mm |
Length of tenon | 5 mm |
Diameter of tenon | 3 mm |
