Impact socket wrench bit
Impact socket bit dbl hex 3/4 inch
IMPSKT-3/4IN-12PT-WS27
Art.-no. 1952001214
EAN 4250158127500
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Bronzed for spring bow screw connections
Datasheets(X)
MB trucks, Actros with air suspension, agricultural machinery
Drive | 3/4 inch |
Drive type | Internal square |
Tip type | Twelve-sided head |
Length | 112 mm |
Width across flats | 27 mm |
Product weight (per item) | 450.000 g |