Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Impact socket bit set CV 3/4 inch drive 10 pieces

Impact socket bit set CrV 3/4 inch 10 pcs
SKTWRNCHIMP-BIT-TR-3/4IN-SET-10PCS

Art.-no. 1952001058

EAN 4250158142787

-,--
price per selected packing unit
| Individual prices for customers after login
Impact socket bit set CV 3/4 inch drive 10 pieces

Art.-no. 1952001058

-,--
price per selected packing unit
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Scope of delivery:


  • 1 each of socket wrench, hex, size 14, 17, 19, 22, 24

  • 1 each of socket wrench, TX 70, 80, 90, 100

  • 1 1/4 inch bit holder
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Universal

Number of pieces

10 PCS

Drive

3/4 inch

Drive type

Internal square

Product weight (per item)

2569.000 g

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information