Impact sleeve set for insect protection
Set of impact sleeves for insect protection
IMPSLEV-SET-F.INSPROT-SFINPRDCT-4PCS
Art.-no. 0687401303
EAN 4046778989921
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Specified dimensions are not binding. Subject to technical changes!
Datasheets(X)
![]() | |
Length (c) | 12.4 mm |
Diameter (Ø) | 6.6 mm |
Material | Brass |
Surface | Nickel plated |
