Impact screwdriver bit set CV 1/2 inch drive 6 pieces
Impact screwdriver bit set, 6 pieces, 1/2 inch
6PCS. 1/2ZO IMP-SCRDRIV-KIT XZN M14-M18
Art.-no. 1952001016
EAN 4250158145085
-,--
price per selected packing unit | Individual prices for customers after login
price per selected packing unit | Individual prices for customers after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +49 7940 15-2400.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
- XZN profile M14/M16/M18
- Burnished
- Each in length 43 and 75 mm on plug-in strip
Product information
Datasheets(X)
Number of pieces | 6 PCS |
Drive | 1/2 inch |
Length | 43 mm |
Length 2 | 75 mm |
Product weight (per item) | 400.000 g |