Impact drill bit cassette DUO-S, straight shank 10 pieces
Imp. drill bit DUO-S strght shank ass. 10 pcs Syska
DRL-IMP-SET-CYL-(3-10)-10PCS
Art.-no. 0637200010
EAN 4065233127654
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Precise drilling
Excellent centring properties of lathe centre
Hammer-resistant, extremely robust and designed for the toughest applications
- State-of-the-art vacuum hardening
- High-strength tungsten carbide tip
- Optimum high-vacuum soldering, heat-resistant up to 1100°C
- Specially heat-treated clamping shank
- High-strength drill bit body, same shaft material as hammer drill bits
Fast drilling progress
- Aggressively ground carbide plate
- Multi-spiral, large-volume feed helix
Suitable for rotary drilling and impact drilling
Special tungsten carbide tip geometry
PGM certified
Suitable for drilling holes intended for anchor connections that are subject to approval.
Suitable for the ORSY® system, compact and practical system cassette with useful details, such as stackability, optimised joint and simple opening
Datasheets(X)
Impact drilling in concrete, masonry, calcium silicate blocks and natural stone. Also for rotary drilling in ceramic and marble. Suitable for use in impact drills and rotary drills, as well as in hammer drills with a drill chuck adapter.
Number of pieces in assortment/set | 10 PCS |
Tool holding device | Cylinder shank |
Versatility (points system) | 2 of 4 points |
Service life (points system) | 4 of 4 points |
Drilling speed (point system) | 4 of 4 points |
Bore hole quality (point system) | 3 of 4 points |
Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2
Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)
Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)
Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.
Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units