Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Impact drill bit Multipack DUO-S 1/4 inch hex shank, 6 pieces

Impact drill bit DUO-S HEX shank multipack 6 pcs
DRL-IMP-SET-HEX-E-(4-10)-6PCS
ZEBRA

Art.-no. 0637260002
EAN 4050641971418
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
High-performance impact drill bit with the features of a hammer drill bit.

No slippage in the drill chuck


Hexagonal shank



Highly accurate spot drilling


Lathe centre with outstanding centring properties



Hammer-resistant, extremely robust and designed for the toughest applications


  • State-of-the-art vacuum hardening

  • Highly resilient cemented carbide tip

  • Optimum soldering using high-vacuum technology, heat-resistant up to 1100°C

  • Specially quenched and tempered clamping shank

  • High-strength drill bit head, same shank material as the hammer drill bit


Fast drilling progress


  • Aggressively ground cemented carbide plate

  • Multi-spiral, large-volume spiral conveyor


Suitable for rotary and impact drilling


Special cemented carbide tip geometry



PGM tested


Suitable for drilling holes intended for anchor connections that are subject to approval.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Impact drilling in concrete, masonry, sand-lime brick and natural stone. Also for rotary drilling in ceramic and marble. Suitable for use in impact drills and rotary drills, as well as in hammer drills with a drill chuck adapter.

Number of pieces in assortment/set

6 PCS

Tool holding device

Hexagon

Versatility (points system)

2 of 4 points

Service life (points system)

4 of 4 points

Drilling speed (point system)

4 of 4 points

Bore hole quality (point system)

3 of 4 points

Impact drill bit Multipack DUO-S 1/4 inch hex shank, 6 pieces including:
1 x
DUO-S impact drill bit, 1/4-inch hexagonal shank

DRL-IMP-HEX-E-D10-L120-WL80MM

ZEBRA
Description:
10 mm; Length: 120 mm
High-performance impact drill bit with the features of a hammer drill bit.
Quantity: 1 x
1 x
DUO-S impact drill bit, 1/4-inch hexagonal shank

DRL-IMP-HEX-E-D4-L100-WL39MM

ZEBRA
Description:
4 mm; Length: 100 mm
High-performance impact drill bit with the features of a hammer drill bit.
Quantity: 1 x
1 x
DUO-S impact drill bit, 1/4-inch hexagonal shank

DRL-IMP-HEX-E-D5-L100-WL39MM

ZEBRA
Description:
5 mm; Length: 100 mm
High-performance impact drill bit with the features of a hammer drill bit.
Quantity: 1 x
2 x
DUO-S impact drill bit, 1/4-inch hexagonal shank

DRL-IMP-HEX-E-D6-L100-WL54MM

ZEBRA
Description:
6 mm; Length: 100 mm
High-performance impact drill bit with the features of a hammer drill bit.
Quantity: 2 x
1 x
DUO-S impact drill bit, 1/4-inch hexagonal shank

DRL-IMP-HEX-E-D8-L120-WL80MM

ZEBRA
Description:
8 mm; Length: 120 mm
High-performance impact drill bit with the features of a hammer drill bit.
Quantity: 1 x