3-in-1 assortment with DUO-S impact drill bits with straight shank, bits and bit holder, 19 pieces
Impact drill bit DUO-S straight shank asmt 19 pcs
DRL-IMP-SORT-ZYL-BIT-19PCS
Art.-no. 0637200110
EAN 4099618750908
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Precise spot drilling
- Excellent centring properties of centring tip
Hammer-resistant, extremely robust and for the toughest applications
- State-of-the-art vacuum hardening
- High-strength tungsten carbide tip
- Optimum high-vacuum soldering, heat-resistant up to 1,100 °C
- Specially heat-treated clamping shank
- High-strength drill bit body, same shaft material as hammer drill bits
- Suitable for rotary and impact drilling due to the special tungsten carbide tip geometry
Tested and approved
- PGM tested for drilling holes for anchor connections subject to approval
Fast drilling progress
- Aggressively ground tungsten carbide plate
- Multi-spiral, large-volume feed helix
Includes bits and bit holder
- Equipped bit bar with RW, PZ and hexagon socket drives
ORSY system cassette
- Designed for equipping another bit bar
- For easy handling, the cassette can also be closed with bits in the bit holder
- Stackable, optimised joint and easy to open
Available exclusively from Würth
Datasheets(X)
- Impact drilling in concrete, masonry, sand-lime brick and natural stone
- Also for rotary drilling in ceramic and marble. Suitable for use in impact drills and rotary drills, as well as in hammer drills with a drill chuck adapter
Number of pieces in assortment/set | 19 PCS |
Tool holding device | Cylinder shank |
Versatility (points system) | 2 of 4 points |
Service life (points system) | 4 of 4 points |
Drilling speed (point system) | 4 of 4 points |
Bore hole quality (point system) | 3 of 4 points |