Immersion pipe trap plastic chrome-plated
Immersion pipe trap plastic chrome-plated
TRP-IMMERSIONPIP-PLA-CR-32X250
Art.-no. 0888800652
EAN 4099618156786
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- No rusting through
- Visually indistinguishable from conventional chrome-plated brass traps
- Suitable as an extension for all chrome-plated plastic traps
Datasheets(X)
Material | Acrylonitrile butadiene styrene/plastic |
Surface | Chrome plated |
Connection thread | 1 1/4 inch |
DN nominal width | DN 32 |
Max. length (L1) | 200 mm |
Diameter | 32 mm |
Max. temperature resistance | 85 °C |
Min. temperature resistance | -10 °C |