Immersion pipe for trap Polypropylene white
Immersion pipe
AY-SUBMERGIBLE-DRNWB-6/4IN-(200MM)-DN40
Art.-no. 0888800515
EAN 4065233125643
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
The solution for special installation situations: extending immersion pipe
Datasheets(X)
Material | PP - Polypropylene |
Colour | White |
Connection thread | 1 1/2 inch |
Nominal width of DN outflow | DN 40 |
Length | 200 mm |