Immersion pipe for trap Polypropylene white
AY-SUBMERGIBLE-DRNWB-5/4IN-(300MM)-DN32
Art.-no. 0888800505
EAN 4038898049845
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
The solution for special installation situations: extending immersion pipe
Datasheets(X)
Material | PP - Polypropylene |
Colour | White |
Connection thread | 1 1/4 inch |
Nominal width of DN outflow | DN 32 |
Length | 300 mm |