Image dungarees
Dungarees, Image Line
IMAGE BIB PANTS GREY EN14404 48
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Strong diagonal-twilled fabric, colour-fast and shrink-resistant
- Double bib pocket, leg pocket, rear pocket, ruler pocket
- Elasticated, adjustable shoulder strap with buckles
- Stretch inserts in the back and waist
- Reinforced knee pockets, complies with DIN EN 14404
Datasheets(X)
Colour | Light grey (bright grey) |
Size | 48 |
Material | 65% cotton, 35% polyester |
Fabric weight per m2 | 300 g |
Washable at | 60°C |