Image S3 FLEXITEC® ESD safety shoes
Safety shoe S3 FLEXITEC Image
SHOE IMAGE FLX S3 ESD WIDTH 11 BLACK 39
MODYF
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Breathable suede, fabric inserts
- Fabric lining
- Steel protective toe caps, steel anti-perforation protection
- Non-slip SRC PU outsole, standard width 10.5
- FLEXITEC® technology, DGUV 112-191 (BGR 191), 2-width sole, ESD
- Approx. 580 g per shoe in size 42
Datasheets(X)
Colour | Black |
Size | 39 |
Material of shoes upper | Suede with textile insert |
Safety category | S3 |
Standards | ISO 20345, SRC |
ISO | 20345 |
Other standard | SRC |
Type description | Low-cut shoe |
Foot width | 10.5 (standard width safety shoes) |