Identification rings, PVC
PLIOTEX-V identification rings in bag
MARKER-RG-PVC-WT(P)-1,0-3,0MM-BAG
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Thanks to the special shape of the tubular profile and the flexibility, the identification rings are easily mounted.
- A simple tool makes it easier to install and assemble the identification rings. Ideal for assembly work at a construction site.
- The identification rings adapt fully to the conductor. Thanks to the "V" shape, the rings can be pushed together effectively.
- Identification before connection
![]() | |
Colour | White |
Suitable for cable diameter | 1 - 3 mm |
Lettering colour | Black |
Suitable for nominal cable cross section | 0,2 - 1,5 mm² |
Labelling | P |
Material | PVC - Polyvinyl chloride |
Datasheets (0)
Certificates/ Documents (0)
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
Services und Systeme rund ums Produkt