Ice scraper with handle, Hobby With stable edge for effortless removal of ice
Unprinted Hobby ice scraper with handle
ICESCPR-HOBBY-(SORTED-BY-COLOR)
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Neutral; no print
- Handle made of soft, non-slip plastic
Supplied in assorted colours: red, yellow and blue
Datasheets(X)
Type description | Hobby |
Colour | Red, Blue, Yellow |
Colour of handle | Grey |
Length | 184 mm |
Min./max. width | 27-75 mm |
Material | Plastic |
Length of scraping edge | 7.7 cm |