Ice scraper with glove
ICESCPR-W.GLOVES-BLACK
Art.-no. 0824605000
EAN 4046777421842
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Quick ice removal from windows
Large scraping surface (10 cm)
Also suitable for bigger hands
Wide glove opening
Snug and warm
Inner lining made of fleece
Outer material made of robust nylon
Datasheets(X)
Type description | With glove |
Colour | Black, White |
Colour of handle | Black |
Length | 385 mm |
Min./max. width | 10-180 mm |
Material | Plastics - Polyamide PA |
Length of scraping edge | 10 cm |
Material of long handle | Plastic |