Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Ice scraper with brush

Ice scraper with snow brush
ICESCPR-W.BROOM-(SORTED-BY-COLOR)

Art.-no. 082410512

EAN 4038898573906

-,--
price per selected packing unit
| Individual prices for customers after login
Ice scraper with brush

Art.-no. 082410512

-,--
price per selected packing unit
Quantity
PU
x 10 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Broad range of uses
  • The snow brush has a 9.3 cm wide scraper blade and a squeegee as an attachment part

  • Bristles in black
Notice

No advertising space

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Type description

With broom

Colour

Red

Length

38 cm

Min./max. width

29-130 mm

Material

Plastic

Length of rubber lip

9.5 cm

Length of scraping edge

9.3 cm

Length of bristles

3.6 cm

Material of long handle

Plastic

Material of bristles

PET

Additive article:
 
Product
Description
Quantity
PU
Price
/PU
Unprinted ice scraper with rubber edge

ICESCPR-RUBBERLIP-RED

Trapeze-shaped ice scraper with a long rubber water wiper edge
x 10 pcs
Ice scraper with handle, Hobby with stable edge for effortless removal of ice

ICESCPR-HOBBY-(SORTED-BY-COLOR)

x 10 pcs
Parking disc with ice scraper

PARKDISK-W.ICESCPR-W.CHIP-W.PRFLGAUGE

With tyre tread gauge and shopping trolley chip on the back
x 10 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information