ISOtunes FREE Aware
ISOtunes FREE AWARE
HEARPROT-REUSEABLE-FREE-AWARE-EN352
Art.-no. 9501015016
EAN 0859571006160
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Long battery life
- Ear buds: up to 13 hours
- Up to 30 additional hours with the charging case
- Ear buds charge in just 1.5 hours, charging case charges in 2 hours
Noise reduction
- Suppresses background noise so you can make calls conveniently
- Certified to reduce noise by 25 NRR/32 SNR
- Conforms to OSHA and NIOSH specifications
Scope of delivery:
- 3 pairs of Short ISOtunes TRILOGY foam ear tips and double flange silicone ear tips
- Type-C USB charging cable
Datasheets(X)
SNR attenuation value | 32 dB |
L attenuation value | 28 dB |
M attenuation value | 30 dB |
H attenuation value | 32 dB |
EN standard | 352 |
Standards | EN 352 |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!