ISOtunes FREE 2.0
ISOtunes FREE 2.0
HEARPROT-REUSEABLE-FREE2.0-EN352
Art.-no. 9501015015
EAN 0859571006924
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Long battery life
- Ear buds: up to 7 hours
- Up to 14 additional hours with the charging case
- Ear buds charge in just 1.5 hours, charging case charges in 2 hours
Noise reduction
- Suppresses background noise so you can make calls conveniently
- Certified to reduce noise by 25 NRR/31 SNR
- Conforms to OSHA and NIOSH specifications
Scope of delivery:
- 3 pairs of Short ISOtunes TRILOGY foam ear tips and double flange silicone ear tips
- Type-C USB charging cable
Datasheets(X)
SNR attenuation value | 31 dB |
L attenuation value | 27 dB |
M attenuation value | 29 dB |
H attenuation value | 30 dB |
EN standard | 352 |
Standards | EN 352 |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!