IR door contact switch
IP door contact switch 12V
SWITCH-EL-DOOR-CONTACT-SWITCH-12V
price per selected packing unit | Individual prices for customers after login
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/1215451.jpg)
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/125266.jpg)
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/126390.jpg)
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/18562711.jpg)
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/4437132.jpg)
Register now and access more than 125,000 products
- IR switch for recess mounting
- Function 1: On/off by proximity
- Function 2: On/off by door contact
- Functions 1 and 2 can be switched by means of a switch
Dimensions subject to change. Subject to technical changes!
Datasheets(X)
![]() | |
Input voltage | 12 V |
Output voltage | 12 V |
Max. output power | 24 W |
Cable length (primary) | 2500 mm |
Cable length (secondary) | 2500 mm |
Number of connections | 1 PCS |
Material of housing | Plastic |
Colour of housing | White |
Length | 63 mm |
Outer diameter | 16 mm |
Installation diameter | 14 mm |
Installation depth | 62 mm |
IP protection class | IP 20 |
Protection class | Protection class III/safety extra-low voltage |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!