Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

IFI-111 stainless steel 18-8 plain

IFI-111 stainless steel 18-8 plain
SCR-HEX-FLG-UNSER-(18-8)-3/8_16X1 1/4

Art.-no. 7031337125
EAN 4057708415304
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
Nominal diameter (d1)

3/8 in

Length (l1)

1 1/4 in

Standards

ASME B18.2.1 , IFI-111

Material

Stainless steel AISI 304, 18-8

Surface

Plain

Head type

Hexagon head

Thread type

UNC

Number of thread starts per inch

16

Width across flats

9/16 inch

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information