IFI-111 stainless steel 18-8 plain
IFI-111 stainless steel 18-8 plain
SCR-HEX-FLG-UNSER-(18-8)-3/8_16X1 1/4
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Datasheets(X)
Nominal diameter (d1) | 3/8 in |
Length (l1) | 1 1/4 in |
Standards | ASME B18.2.1 , IFI-111 |
Material | Stainless steel AISI 304, 18-8 |
Surface | Plain |
Head type | Hexagon head |
Thread type | UNC |
Number of thread starts per inch | 16 |
Width across flats | 9/16 inch |